3824968 White 2 Gang Thermoplastic Nylon Rocker & Toggle Wall Plate

  • Mfr # 3824968
  • Zoro # G503978872
product price: 
$
21.95
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3824968
Zoro #
G503978872
UPC #
78477958612
Country of Origin
Unknown

Description

We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.

Specifications
  • Color: White
  • Number of Gangs: 2 gang
  • Material: Thermoplastic Nylon
  • Wall Plate Style: Rocker/Toggle
  • Number of Outlet Openings: 2
  • Width: 4.94 in.
  • Number of Switch Openings: 2
  • Shape: Rectangle
  • Height: 4.875 in.
  • Weight: 0.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews