Shop LEVITON

3W101-0GY 2 Pole 3 Wire Grounding Plug Gray

  • Mfr # 3407376
  • Zoro # G203979049

product price: 
$
34.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3407376
Zoro #
G203979049
UPC #
78477560556
Country of Origin
China

Description

Leviton, 2 Pole 3 Wire Grounding Plug Gray, 15 amp,125 volt, Thermoplastic

Features
  • 15 amp
  • 125 volt
  • NEMA 5-15P
  • Color : gray
  • Thermoplastic
  • Clamptite hinged design
  • Replaces Catalog ID: 40529241
Specifications
  • Dimension: 2.5" H x 1.25" W x 1.25" L
  • Weight: 0.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.