Shop LEVITON
See all product information
Create Account
4-Gang Blank Device Wallplate, Standard Size, Non-Magnetic Stainless Steel
- Mfr # 84064-40
- Zoro # G323560707
product price:Â
$
51.99
/ea
Key Features
Width
5 3/4 in
Standards
UL/CSA
Material
302 Stainless Steel
Height
9.06 in
Length
12.01 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84064-40
- Zoro #
- G323560707
- UPC #
- 78477780138
- Country of Origin
- Unknown
- Standards
- UL/CSA
- Material
- 302 Stainless Steel
- Item
- Wallplate
Dimensions
- Width
- 5 3/4 in
- Height
- 9.06 in
- Length
- 12.01 in
Description
Familiar and functional, Leviton Traditional Wallplates are designed for use with Traditional Leviton devices. They represent styles and form factors that have stood the test of time. Their clean lines work in virtually any location, whether in new or retrofit construction, and they install quickly and easily. Leviton offers Traditional Wallplates in a vast array of colors and configurations.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.