Zoro Homepage
This item is Discontinued.
Leviton 4/0 AWG Max, Green, 600 V, 400 A 16D33-BUG

4/0 AWG Max, Green, 600 V, 400 A (Discontinued)

  • Mfr # 16D33-BUG
  • Zoro # G5717023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16D33-BUG
Zoro #
G5717023
UPC #
078477899496
Country of Origin
Mexico

Dimensions

Maximum Wire Size
4/0 AWG
Minimum Wire Size
2/0 AWG
Length
11.1250 in
Height
8.8750 in

Details

Color
Green
Maximum Voltage
600 V
Current
400 A
RoHS Compliant
Yes
Standards
UL 1691
Application
Industrial Applications
NEMA Rating
Type 3R
Contacts
Brass
Gender
Female
Strain Relief
Copper Wire
Number of Poles
1
Number of Conductors
1
Termination Style
Double Set Screw

Description

Female Plug, Contact & Insulator, Cam-Type, Detachable, Double Set Screw Termination, 2/0 - 4/0 AWG, 400 Amp Max, 16 Series Taper Nose, Type 3R "While-in-Use"-Green-Bulk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.