
48-Port 1Ru Hd Patch Panel, Flat Shielded Atlas-X1
Mfr # 4S255-D48
Zoro # G1014256
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Dimension
1.72 in. H x 19 in. W
Height
1.72 in
Width
19 in
Color
Black
Shielding
Shielded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4S255-D48
Zoro #
G1014256
UPC #
78477716595
Country of Origin
Unknown
Dimensions
Dimension
1.72 in. H x 19 in. W
Height
1.72 in
Width
19 in
Details
Item
Patch Panel
Color
Black
Shielding
Shielded
Labeling
Silk-screened port numbers only
Ports
48
Panel Shape
Flat
Termination
QuickPort
Rack Units
1
Wiring
A/B Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.