4995494 10-30R Dryer Receptacle Oulet; Black - 30A
- Mfr # 4995494
- Zoro # G904010256
product price:Â
$
30.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4995494
- Zoro #
- G904010256
- UPC #
- 78477982303
- Country of Origin
- Mexico
Description
Built of durable thermoplastic, Leviton Power Receptacles come equipped with heavy-gauge, double-wire copper alloy contacts. To ensure correct and speedy wiring, terminals have ID markings.
Features- Thermoplastic face and body material
- Replacement dryer cord
- Non-grounding with Side wired
- Color: Black
- Power: 30A
- Country of Origin: Mexico
- Weight: 0.8675 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.