
5-15R, 15 A, 125 V, Self-Grounding Clip and Green Ground Screw
Mfr # RER15-WB
Zoro # G316113705
product price:Â $6.49
/ea
Sold in multiples of 3 for $19.47
Key Features
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V
Wiring Method
Back, Side
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RER15-WB
Zoro #
G316113705
UPC #
78477534342
Country of Origin
China
Details
Receptacle Type
Duplex
NEMA Receptacle Configuration
5-15R
Current Rating
15 A
Voltage Rating
125V
Wiring Method
Back, Side
Grounding
Self-Grounded
Housing Color
Walnut Bark
Standards
cULus
Resistance Properties
Tamper Resistant
Description
125 V, 15 A, NEMA 5-15R, Walnut Bark, Polycarbonate Body, Polymer Face, Back/Side Wiring, TAer Resistant, Duplex, Receptacle Outlet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.