Zoro Homepage

Outlet Strip, 120V AC, 5-20R, 5-20P, Black

  • Mfr # 5500-192

  • Zoro # G0196166


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Type
Surge, Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Cord Length
12 ft.
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5500-192
Zoro #
G0196166
UPC #
78477868966
Country of Origin
Unknown

Dimensions

Cord Length
12 ft.

Details

Item
Outlet Strip
Type
Surge, Rack Mounted
Receptacle Configuration
5-20R
Plug Configuration
5-20P
Color
Black
Gauge/Conductor
14/3
Standards
UL 1363 (E118936); ANSI/UL 1449 (E317603)
Max. Amps
20A
Mounting Style
Rack Mount
Voltage
120V AC
Number of Outlets
12
Series
5500/5505 Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.