Zoro Homepage

6-Port Flush Mount Unloaded, 2Gang W/Des Window Quickport

  • Mfr # 42080-6WP

  • Zoro # G1233977


product price: $7.89
/ea

Key Features

Color
White
Number of Ports
6
Material
High-Impact Plastic
Standards and Certifications
UL/CSA
Feature
4 Designation ID Windows
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42080-6WP
Zoro #
G1233977
UPC #
78477951576
Country of Origin
Unknown

Details

Color
White
Number of Ports
6
Material
High-Impact Plastic
Standards and Certifications
UL/CSA
Feature
4 Designation ID Windows
Flammability
Rated V-0 per UL 94
Mounting
Flush Mount
Gang
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.