Zoro Homepage

660 W, Black, Medium Screw (E26)

  • Mfr # 124-D

  • Zoro # G114789119


product price: $3.49
/ea
Sold in multiples of 25 for $87.25

Key Features

Voltage
250V AC
Color
Black
Features
(2) 6 In 16 AWG Black and White Leads, Free Ends Stripped 3/4 in, Clamp Type Shade, Keyless Lamp Holder
Length
5 1/2 in
Cord Length (Ft.)
0.5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124-D
Zoro #
G114789119
UPC #
-
Country of Origin
Mexico

Dimensions

Length
5 1/2 in
Cord Length (Ft.)
0.5 ft

Details

Item
Lampholder
Voltage
250V AC
Color
Black
Features
(2) 6 In 16 AWG Black and White Leads, Free Ends Stripped 3/4 in, Clamp Type Shade, Keyless Lamp Holder
Bulb Base Type
Medium Screw (E26)
Watts
660 W
Compatible with Brand
Universal
Connection
Wire Leads
Wire Gauge (AWG)
16 AWG

Description

Lampholder, Bulb Base Type Medium Screw (E26), Color Black, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features (2) 6 In 16 AWG Black and White Leads, Free Ends Stripped 3/4 in, Clamp Type Shade, Keyless Lamp Holder, Length 5 1/2 in, Product Type Lamp Holder, Voltage 250V AC, Watts 660 W, Connection Wire Leads, Wire Gauge (AWG) 16 AWG, Cord Length (Ft.) 0.5 ft, Compatible with Brand Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.