Zoro Homepage

660 W, White, E26, E39

  • Mfr # 8681

  • Zoro # G314789117


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Finish
Aluminum
Diameter
6.42 in
Watts
660 W
Standards
CSA Certified, UL
Voltage
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8681
Zoro #
G314789117
UPC #
-
Country of Origin
China

Dimensions

Diameter
6.42 in
Length
1 5/8 in

Details

Item
Lampholder
Finish
Aluminum
Watts
660 W
Standards
CSA Certified, UL
Voltage
250V AC
Color
White
Features
One-Piece Construction, Socket Adapters and Extensions Lamp Holder, To Be Used In Porcelain Sockets Only
Compatible with Brand
Universal
Bulb Base Type
Medium Screw (E26), Mogul Screw (E39)

Description

Lampholder, Bulb Base Type Medium Screw (E26), Mogul Screw (E39), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features One-Piece Construction, Socket Adapters and Extensions Lamp Holder, To Be Used In Porcelain Sockets Only, Length 1 5/8 in, Product Type Lamp Holder, Voltage 250V AC, Watts 660 W, Diameter 6.42 in, Finish Aluminum, Standards CSA Certified, UL, Compatible with Brand Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.