Zoro Homepage

660 W, White, Medium Bi-Pin (G13)

  • Mfr # 13518

  • Zoro # G507044344


product price: $5.59
/ea
Sold in multiples of 100 for $559.00

Key Features

Mounting
Snap-In
Finish
Thermoset
Features
Plunger Contact, Quickwire 18AWG Solid Termination
Watts
660 W
Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13518
Zoro #
G507044344
UPC #
-
Country of Origin
Mexico

Dimensions

Diameter
1.64 in

Details

Item
Lampholder
Mounting
Snap-In
Finish
Thermoset
Features
Plunger Contact, Quickwire 18AWG Solid Termination
Watts
660 W
Voltage
600V AC
Color
White
Connection
Quickwire
Wire Gauge (AWG)
18 AWG
Standards
CSA Certified, UL
Bulb Base Type
Medium Bi-Pin (G13)
Contact Material
Copper Alloy
Compatible with Brand
Universal

Description

Lampholder, Bulb Base Type Medium Bi-Pin (G13), Color White, Features Plunger Contact, Quickwire 18AWG Solid Termination, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Connection Quickwire, Diameter 1.64 in, Finish Thermoset, Mounting Snap-In, Standards CSA Certified, UL, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal, Contact Material Copper Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.