Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

660 W, White, Medium Bi-Pin (G13)

  • Mfr # 23660-OSL

  • Zoro # G907044890


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

Mounting
Slide-On
Watts
660 W
Color
White
Features
Tall Profile Style
Voltage
600V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23660-OSL
Zoro #
G907044890
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 3/4 in

Details

Item
Lampholder
Mounting
Slide-On
Watts
660 W
Color
White
Features
Tall Profile Style
Voltage
600V AC
Bulb Base Type
Medium Bi-Pin (G13)
Compatible with Brand
Universal

Description

Lampholder, Bulb Base Type Medium Bi-Pin (G13), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Tall Profile Style, Length 1 3/4 in, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Mounting Slide-On, Compatible with Brand Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.