Zoro Homepage

660 W, White, Medium Screw (E26)

  • Mfr # 10085

  • Zoro # G714789113


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Mounting
Screw
Finish
Porcelain
Compatible with Brand
Universal
Cord Length (Ft.)
0.75 ft
Features
Keyless Lamp Holder, One-Piece Construction, Single Circuit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10085
Zoro #
G714789113
UPC #
-
Country of Origin
China

Dimensions

Cord Length (Ft.)
0.75 ft
Diameter
1.5 in
Length
2 1/8 in

Details

Item
Lampholder
Mounting
Screw
Finish
Porcelain
Compatible with Brand
Universal
Features
Keyless Lamp Holder, One-Piece Construction, Single Circuit
Standards
CSA Certified, NOM, UL
Watts
660 W
Connection
Wire Leads
Bulb Base Type
Medium Screw (E26)
Color
White
Voltage
250V AC

Description

Lampholder, Bulb Base Type Medium Screw (E26), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Keyless Lamp Holder, One-Piece Construction, Single Circuit, Length 2 1/8 in, Product Type Lamp Holder, Voltage 250V AC, Watts 660 W, Connection Wire Leads, Diameter 1.5 in, Finish Porcelain, Mounting Screw, Standards CSA Certified, NOM, UL, Cord Length (Ft.) 0.75 ft, Compatible with Brand Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.