Zoro Homepage

660 W, White, Medium Screw (E26)

  • Mfr # 29816-C

  • Zoro # G507044757


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Mounting
Twist-Lock
Finish
Porcelain
Standards
CSA Certified, NOM, UL
Features
Box Mount Porcelain Lampholder Pullchain
Watts
660 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29816-C
Zoro #
G507044757
UPC #
-
Country of Origin
China

Dimensions

Length
12 7/8 in

Details

Item
Lampholder
Mounting
Twist-Lock
Finish
Porcelain
Standards
CSA Certified, NOM, UL
Features
Box Mount Porcelain Lampholder Pullchain
Watts
660 W
Color
White
Voltage
250V AC
Bulb Base Type
Medium Screw (E26)
Compatible with Brand
Universal
Includes
Pullchain

Description

Lampholder, Bulb Base Type Medium Screw (E26), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Length 12 7/8 in, Product Type Lamp Holder, Voltage 250V AC, Watts 660 W, Finish Porcelain, Mounting Twist-Lock, Standards CSA Certified, NOM, UL, Compatible with Brand Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.