Zoro Homepage

660 W, White, Medium Screw (E26)

  • Mfr # 8101

  • Zoro # G415190713


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Key Features

Mounting
Ring Type
Finish
Porcelain
Standards
CSA Certified, UL
Compatible with Brand
Universal
Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8101
Zoro #
G415190713
UPC #
-
Country of Origin
China

Dimensions

Length
1 3/4 in
Diameter
1.75 in
Cord Length (Ft.)
0.75 ft

Details

Item
Lampholder
Mounting
Ring Type
Finish
Porcelain
Standards
CSA Certified, UL
Compatible with Brand
Universal
Color
White
Connection
Wire Leads
Watts
660 W
Voltage
250V AC
Bulb Base Type
Medium Screw (E26)
Features
Single Circuit, Slot Lock Prevents Rotation, Two-Piece Construction

Description

Lampholder, Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Single Circuit, Slot Lock Prevents Rotation, Two-Piece Construction, Length 1 3/4 in, Product Type Lamp Holder, Voltage 250V AC, Watts 660 W, Connection Wire Leads, Diameter 1.75 in, Finish Porcelain, Mounting Ring Type, Standards CSA Certified, UL, Cord Length (Ft.) 0.75 ft, Compatible with Brand Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.