Zoro Homepage

660 W, White, Medium Screw (E26)

  • Mfr # 9726-C

  • Zoro # G007044363


product price: $10.89
/ea

Key Features

Mounting
Twist-Lock
Finish
Porcelain
Color
White
Voltage
125V AC
Standards
CSA Certified, NOM, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9726-C
Zoro #
G007044363
UPC #
-
Country of Origin
China

Details

Item
Lampholder
Mounting
Twist-Lock
Finish
Porcelain
Color
White
Voltage
125V AC
Standards
CSA Certified, NOM, UL
Watts
660 W
Features
Box Mount Porcelain Lampholder with Receptacle and Pullchain
Bulb Base Type
Medium Screw (E26)
Compatible with Brand
Universal
Includes
Receptacle and Pullchain

Description

Lampholder, Bulb Base Type Medium Screw (E26), Color White, Product Type Lamp Holder, Voltage 125V AC, Watts 660 W, Finish Porcelain, Mounting Twist-Lock, Standards CSA Certified, NOM, UL, Compatible with Brand Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.