Zoro Homepage

660 W, White, R17d

  • Mfr # 13464

  • Zoro # G007044264


product price: $10.59
/ea
Sold in multiples of 10 for $105.90

Key Features

Mounting
Screw, Slide-On
Finish
Thermoset
Wire Gauge (AWG)
18 AWG
Connection
Quickwire
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13464
Zoro #
G007044264
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 1/2 in

Details

Item
Lampholder
Mounting
Screw, Slide-On
Finish
Thermoset
Wire Gauge (AWG)
18 AWG
Connection
Quickwire
Color
White
Features
Double Contact Horizontal Lamp Contact, Pedestal Style
Voltage
600V AC
Watts
660 W
Bulb Base Type
Recessed Double Contact (R17d)
Compatible with Brand
Universal
Contact Material
Silver-Plated Copper Alloy

Description

Lampholder, Bulb Base Type Recessed Double Contact (R17d), Color White, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Features Double Contact Horizontal Lamp Contact, Pedestal Style, Length 2 1/2 in, Product Type Lamp Holder, Voltage 600V AC, Watts 660 W, Connection Quickwire, Finish Thermoset, Mounting Screw, Slide-On, Wire Gauge (AWG) 18 AWG, Compatible with Brand Universal, Contact Material Silver-Plated Copper Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.