Shop LEVITON
See all product information
Create Account
80409W Residential-Grade Decora Wall Plates 2-gang white 80409W
- Mfr # 80409W
- Zoro # G604011621
product price:Â
$
24.69
/ea
Key Features
Color
White
Material
Thermoset Plastic
Size
Standard
Gang
2
Standards and Certifications
UL/CSA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80409W
- Zoro #
- G604011621
- UPC #
- 78477151358
- Country of Origin
- United States
- Color
- White
- Material
- Thermoset Plastic
- Gang
- 2
- Standards and Certifications
- UL/CSA
- Mount
- Device
Dimensions
- Size
- Standard
Description
Flush-mounted wall plate Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.