Zoro Homepage

AC Quiet Switch, 4.1 in H, PK10

  • Mfr # 54504-2T

  • Zoro # G016129754


product price: $16.99
/ea
Sold in multiples of 10 for $169.90

Key Features

Switch Function
Maintained
Switch Type
4-Way
Standards
UL/CSA
Wiring Method
Side
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54504-2T
Zoro #
G016129754
UPC #
078477273029
Country of Origin
Mexico

Dimensions

Overall Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.3 in
Switch Height
4.1 in

Details

Switch Function
Maintained
Switch Type
4-Way
Standards
UL/CSA
Wiring Method
Side
Switch Style
Toggle
Color
Light Almond
Item
AC Quiet Switch
Strap Material
Steel
Horsepower Rating
2 hp
Current Rating
15 A
Voltage Rating
120/277V AC
Grounding
Grounded
Market
Commercial
Housing Material
Thermoplastic
Switch Material
Thermoplastic
Wire Connection Type
Screw Terminals
Pilot Light
No
Illuminated
No

Description

Toggle Side Wired AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.