Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Brown, 4.1 in H

  • Mfr # 1282

  • Zoro # G516129612


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI C-73, CSA C22.2, NEMA WD-1 and WD-6, NOM 57, RoHS, UL 20, UL FED SPEC WS896E
Switch Style
Toggle
Color
Brown
Switch Function
Maintained
Switch Type
Double Pole/Double Throw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1282
Zoro #
G516129612
UPC #
-
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.4 in
Switch Height
4.1 in
Switch Depth
1.3 in
Overall Height
4.1 in

Details

Item
AC Quiet Switch
Standards
ANSI C-73, CSA C22.2, NEMA WD-1 and WD-6, NOM 57, RoHS, UL 20, UL FED SPEC WS896E
Switch Style
Toggle
Color
Brown
Switch Function
Maintained
Switch Type
Double Pole/Double Throw
Wiring Method
Back, Side
Maximum Operating Temperature
65 Degrees C
Grounding
Grounded
Voltage Rating
120/277V AC
Horsepower Rating
2 hp
Housing Material
Thermoplastic
Wire Connection Type
Screw Terminals
Strap Material
Steel
Current Rating
15 A
Market
Industrial
Contact Material
Silver Alloy
Minimum Operating Temperature
-40 Degrees F
Switch Material
Thermoplastic
Pilot Light
No
Illuminated
No

Description

Toggle Double-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.