Zoro Homepage

AC Quiet Switch, Brown, 4.1 in H

  • Mfr # 3031-2L

  • Zoro # G716129740


product price: $20.19
/ea

Key Features

Switch Type
Single Pole
Wiring Method
Back, Side
Switch Style
Toggle
Color
Brown
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3031-2L
Zoro #
G716129740
UPC #
078477772300
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.1 in
Minimum Wire Size
14 AWG
Switch Depth
2.5 in
Overall Height
4.1 in

Details

Switch Type
Single Pole
Item
AC Quiet Switch
Wiring Method
Back, Side
Switch Style
Toggle
Color
Brown
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Switch Function
Maintained
Wire Connection Type
Screw Terminals
Grounding
Grounded
Strap Material
Steel
Contact Material
Silver Alloy
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Housing Material
Thermoplastic
Switch Material
Thermoplastic
Resistance Properties
Tamper Resistant
Maximum Operating Temperature
65 Degrees C
Horsepower Rating
2 hp
Current Rating
30 A
Market
Industrial
Pilot Light
No
Illuminated
No

Description

Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.