
AC Quiet Switch, Brown, 4.1 in H
Mfr # 3033-2L
Zoro # G916129724
product price: $41.39
/eaKey Features
Standards
UL 94
Wiring Method
Back, Side
Switch Style
Toggle
Switch Type
3-Way
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3033-2L
Zoro #
G916129724
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
1.3 in
Switch Depth
1.6 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.1 in
Switch Height
4.1 in
Details
Standards
UL 94
Item
AC Quiet Switch
Wiring Method
Back, Side
Switch Style
Toggle
Switch Type
3-Way
Color
Brown
Switch Function
Maintained
Voltage Rating
120/277V AC
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
65 Degrees C
Wire Connection Type
Screw Terminals
Horsepower Rating
2 hp
Current Rating
30 A
Market
Industrial
Resistance Properties
Tamper Resistant
Illuminated
No
Pilot Light
No
Description
Toggle Quiet Standard Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.