Zoro Homepage

AC Quiet Switch, Brown, 4.1 in H, PK10

  • Mfr # 54501-2

  • Zoro # G716129658


product price: $4.89
/ea
Sold in multiples of 10 for $48.90

Key Features

Switch Style
Toggle
Standards
CSA C22. 2 NO. 111 File #152105, UL 20, UL FED SPEC WS896E File #E7458
Switch Type
Single Pole
Wiring Method
Side
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54501-2
Zoro #
G716129658
UPC #
078477124499
Country of Origin
United States

Dimensions

Maximum Wire Size
12 AWG
Switch Height
4.1 in
Overall Height
4.1 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.3 in

Description

Framed Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.