Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Brown, 4.1 in H

  • Mfr # CS220-2

  • Zoro # G316129515


product price: $9.39
/ea
Sold in multiples of 10 for $93.90

Key Features

Color
Brown
Switch Type
Double Pole
Switch Function
Maintained
Wiring Method
Side
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS220-2
Zoro #
G316129515
UPC #
078477815755
Country of Origin
Mexico

Dimensions

Maximum Wire Size
12 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.6 in
Overall Width
1.3 in
Overall Height
4.1 in
Minimum Wire Size
14 AWG
Switch Height
4.1 in

Details

Color
Brown
Switch Type
Double Pole
Switch Function
Maintained
Wiring Method
Side
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Switch Style
Toggle
Item
AC Quiet Switch
Wire Connection Type
Screw Terminals
Grounding
Grounded
Switch Material
Thermoplastic
Maximum Operating Temperature
65 Degrees C
Strap Material
Steel
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
2 hp
Market
Commercial
Current Rating
20 A
Voltage Rating
120/277V AC
Housing Material
Thermoplastic
Pilot Light
No
Illuminated
No

Description

Toggle Double-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.