
AC Quiet Switch, Chrome, 4.1 in H
Mfr # 1223-2KL
Zoro # G216129639
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Switch Type
3-Way
Wiring Method
Back, Side
Color
Chrome
Standards
UL/CSA
Switch Function
Maintained
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1223-2KL
Zoro #
G216129639
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
2.9 in
Switch Depth
1.7 in
Switch Height
4.1 in
Overall Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in
Details
Switch Type
3-Way
Wiring Method
Back, Side
Item
AC Quiet Switch
Color
Chrome
Standards
UL/CSA
Switch Function
Maintained
Switch Style
Locking
Market
Industrial
Horsepower Rating
2 hp
Voltage Rating
120/277V AC
Switch Material
Thermoplastic
Housing Material
Thermoplastic
Wire Connection Type
Screw Terminals
Current Rating
20 A
Locking Style
Barrel Key
Strap Material
Steel
Grounding
Grounded
Illuminated
No
Pilot Light
No
Description
Key Locking 3-Way AC Quiet Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.