Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Gray, 4.1 in H

  • Mfr # 1202-2GY

  • Zoro # G716129719


product price: $9.99
/ea

Key Features

Switch Style
Toggle
Switch Type
Double Pole
Switch Function
Maintained
Color
Gray
Wiring Method
Back, Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1202-2GY
Zoro #
G716129719
UPC #
078477241080
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Minimum Wire Size
14 AWG
Overall Height
4.1 in
Switch Depth
1.6 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.1 in

Details

Switch Style
Toggle
Switch Type
Double Pole
Switch Function
Maintained
Item
AC Quiet Switch
Color
Gray
Wiring Method
Back, Side
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Contact Material
Silver Alloy
Switch Material
Thermoplastic
Strap Material
Steel
Horsepower Rating
2 hp
Maximum Operating Temperature
65 Degrees C
Minimum Operating Temperature
-40 Degrees F
Wire Connection Type
Screw Terminals
Housing Material
Thermoplastic
Voltage Rating
120/277V AC
Grounding
Grounded
Market
Industrial
Current Rating
15 A
Pilot Light
No
Illuminated
No

Description

Double-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.