Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Gray, 4.1 in H

  • Mfr # 1223-2GL

  • Zoro # G816129695


product price: $21.79
/ea

Key Features

Wiring Method
Back, Side
Switch Style
Toggle
Switch Function
Maintained
Color
Gray
Switch Type
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223-2GL
Zoro #
G816129695
UPC #
078477358498
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Overall Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.1 in
Minimum Wire Size
14 AWG

Details

Wiring Method
Back, Side
Item
AC Quiet Switch
Switch Style
Toggle
Switch Function
Maintained
Color
Gray
Switch Type
3-Way
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Voltage Rating
120/277V AC
Maximum Operating Temperature
65 Degrees C
Current Rating
20 A
Market
Industrial
Resistance Properties
Tamper Resistant
Wire Connection Type
Screw Terminals
Switch Material
Thermoplastic
Contact Material
Silver Alloy
Strap Material
Steel
Minimum Operating Temperature
-40 Degrees F
Horsepower Rating
2 hp
Housing Material
Thermoplastic
Grounding
Grounded
Pilot Light
No
Illuminated
No

Description

Toggle Locking 3-Way AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.