Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Ivory, 4.1 in H

  • Mfr # 1221-2IL

  • Zoro # G816129701


product price: $18.59
/ea

Key Features

Switch Style
Toggle
Switch Type
Single Pole
Standards
ANSI C-73, CSA C22.2 No. 111File #152105, NEMA WD-1 and WD-6, NOM 57, RoHS, UL FED SPEC WS896E File #E7458, UL Standard UL 20
Switch Function
Maintained
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1221-2IL
Zoro #
G816129701
UPC #
078477358023
Country of Origin
Mexico

Dimensions

Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.1 in
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Switch Height
4.1 in

Details

Item
AC Quiet Switch
Switch Style
Toggle
Switch Type
Single Pole
Standards
ANSI C-73, CSA C22.2 No. 111File #152105, NEMA WD-1 and WD-6, NOM 57, RoHS, UL FED SPEC WS896E File #E7458, UL Standard UL 20
Switch Function
Maintained
Color
Ivory
Wiring Method
Back, Side
Grounding
Grounded
Resistance Properties
Tamper Resistant
Market
Industrial
Contact Material
Silver Alloy
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Switch Material
Thermoplastic
Housing Material
Thermoplastic
Minimum Operating Temperature
-40 Degrees F
Strap Material
Steel
Maximum Operating Temperature
65 Degrees C
Current Rating
20 A
Horsepower Rating
2 hp
Illuminated
No
Pilot Light
No

Description

Locking Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.