Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Ivory, 4.1 in H

  • Mfr # 1222-2IL

  • Zoro # G816129565


product price: $25.49
/ea

Key Features

Switch Function
Maintained
Switch Type
Double Pole
Standards
ISO 9001
Switch Style
Toggle
Wiring Method
Back, Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1222-2IL
Zoro #
G816129565
UPC #
078477358436
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Switch Height
4.1 in
Overall Height
4.1 in
Switch Depth
1.6 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG

Details

Switch Function
Maintained
Switch Type
Double Pole
Item
AC Quiet Switch
Standards
ISO 9001
Switch Style
Toggle
Wiring Method
Back, Side
Color
Ivory
Switch Material
Thermoplastic
Wire Connection Type
Screw Terminals
Contact Material
Silver Alloy
Resistance Properties
Tamper Resistant
Horsepower Rating
2 hp
Market
Industrial
Housing Material
Thermoplastic
Strap Material
Steel
Voltage Rating
120/277V AC
Current Rating
20 A
Maximum Operating Temperature
65 Degrees C
Grounding
Grounded
Minimum Operating Temperature
-40 Degrees F
Illuminated
No
Pilot Light
No

Description

Locking Double-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.