Zoro Homepage

AC Quiet Switch, Ivory, 4.1 in H

  • Mfr # 5501-8I

  • Zoro # G416283445


product price: $8.69
/ea

Key Features

Color
Ivory
Switch Type
Single Pole
Switch Function
Maintained
Grounding
Grounded
Pilot Light
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5501-8I
Zoro #
G416283445
UPC #
078477239223
Country of Origin
Mexico

Dimensions

Switch Height
4.1 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Maximum Wire Size
12 AWG
Overall Height
4.1 in
Overall Width
1.3 in

Description

Toggle Hospital Call Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.