Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Ivory, 4.1 in H

  • Mfr # 5622-2I

  • Zoro # G816129756


product price: $29.19
/ea

Key Features

Switch Style
Rocker
Wiring Method
Back, Side
Color
Ivory
Switch Function
Maintained
Switch Type
Double Pole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5622-2I
Zoro #
G816129756
UPC #
078477515174
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.1 in
Switch Depth
1.8 in
Switch Height
4.1 in

Details

Switch Style
Rocker
Wiring Method
Back, Side
Color
Ivory
Switch Function
Maintained
Item
AC Quiet Switch
Switch Type
Double Pole
Standards
CSA C22. 2 NO. 111 File #152105, UL 20, UL FED SPEC WS896E File #E7458
Housing Material
Thermoplastic Polyester
Maximum Operating Temperature
65 Degrees C
Strap Material
Steel
Wire Connection Type
Screw Terminals
Horsepower Rating
2 hp
Current Rating
20 A
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
120/277V AC
Switch Material
Thermoplastic Polyester
Grounding
Grounded
Market
Commercial
Pilot Light
No
Illuminated
No

Description

Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.