Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Ivory, 4.1 in H

  • Mfr # 5624-2I

  • Zoro # G816129718


product price: $44.79
/ea

Key Features

Switch Function
Maintained
Color
Ivory
Standards
CSA C22. 2 NO. 111 File #152105, UL 20
Switch Style
Rocker
Wiring Method
Back, Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5624-2I
Zoro #
G816129718
UPC #
-
Country of Origin
Mexico

Dimensions

Switch Depth
1.8 in
Overall Width
1.3 in
Overall Height
4.1 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.1 in
Minimum Wire Size
14 AWG

Details

Item
AC Quiet Switch
Switch Function
Maintained
Color
Ivory
Standards
CSA C22. 2 NO. 111 File #152105, UL 20
Switch Style
Rocker
Wiring Method
Back, Side
Switch Type
4-Way
Grounding
Grounded
Strap Material
Steel
Maximum Operating Temperature
65 Degrees C
Minimum Operating Temperature
-40 Degrees F
Current Rating
20 A
Horsepower Rating
2 hp
Switch Material
Thermoplastic Polyester
Wire Connection Type
Screw Terminals
Housing Material
Thermoplastic Polyester
Voltage Rating
120/277V AC
Market
Commercial
Pilot Light
No
Illuminated
No

Description

AC Quiet Switch,4 Way

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.