Zoro Homepage

AC Quiet Switch, Light Almond, 4.1 in H

  • Mfr # 1223-2T

  • Zoro # G616129604


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Wiring Method
Back, Side
Switch Function
Maintained
Standards
RoHS, UL/CSA
Color
Light Almond
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223-2T
Zoro #
G616129604
UPC #
078477301685
Country of Origin
Mexico

Dimensions

Switch Height
4.1 in
Overall Height
4.1 in
Overall Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in

Details

Wiring Method
Back, Side
Switch Function
Maintained
Standards
RoHS, UL/CSA
Item
AC Quiet Switch
Color
Light Almond
Switch Style
Toggle
Switch Type
3-Way
Market
Industrial
Grounding
Grounded
Current Rating
20 A
Horsepower Rating
2 hp
Strap Material
Steel
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Housing Material
Thermoplastic
Switch Material
Thermoplastic
Illuminated
No
Pilot Light
No

Description

Toggle Locking 3-Way AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.