Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Light Almond, 4.1 in H

  • Mfr # 5621-2T

  • Zoro # G116129586


product price: $7.49
/ea
Sold in multiples of 2 for $14.98

Key Features

Switch Style
Rocker
Wiring Method
Back, Side
Standards
CSA C22. 2 NO. 111 File #152105, UL 20
Switch Type
Single Pole
Color
Light Almond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5621-2T
Zoro #
G116129586
UPC #
078477271001
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.1 in
Overall Height
4.1 in
Switch Depth
1.8 in
Minimum Wire Size
14 AWG

Details

Switch Style
Rocker
Wiring Method
Back, Side
Standards
CSA C22. 2 NO. 111 File #152105, UL 20
Item
AC Quiet Switch
Switch Type
Single Pole
Color
Light Almond
Switch Function
Maintained
Grounding
Grounded
Strap Material
Steel
Horsepower Rating
2 hp
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Market
Commercial
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
65 Degrees C
Housing Material
Thermoplastic
Current Rating
20 A
Switch Material
Thermoplastic
Illuminated
No
Pilot Light
No

Description

Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.