Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Red, 4.1 in H

  • Mfr # 1221-PLR

  • Zoro # G316525270


product price: $22.49
/ea

Key Features

Contact Material
Silver Alloy
Minimum Wire Size
14 AWG
Color
Red
Market
Industrial
Strap Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1221-PLR
Zoro #
G316525270
UPC #
078477224427
Country of Origin
Mexico

Dimensions

Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Height
4.1 in
Overall Width
1.3 in
Switch Height
4.1 in

Details

Contact Material
Silver Alloy
Color
Red
Market
Industrial
Strap Material
Steel
Maximum Operating Temperature
65 Degrees C
Voltage Rating
120V AC
Switch Material
Thermoplastic
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Current Rating
20 A
Housing Material
Thermoplastic
Grounding
Grounded
Switch Function
Maintained
Minimum Operating Temperature
-40 Degrees F
Wiring Method
Back, Side
Item
AC Quiet Switch
Pilot Light
Yes
Switch Type
Single Pole
Illuminated
Yes
Switch Style
Toggle
Horsepower Rating
1 hp
Wire Connection Type
Screw Terminals

Description

Neutral Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.