Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Red, 4.1 in H

  • Mfr # 1223-2R

  • Zoro # G316129621


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Switch Function
Maintained
Switch Style
Toggle
Color
Red
Switch Type
3-Way
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1223-2R
Zoro #
G316129621
UPC #
078477223468
Country of Origin
Mexico

Dimensions

Switch Depth
1.6 in
Switch Height
4.1 in
Overall Height
4.1 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Overall Width
1.3 in

Details

Switch Function
Maintained
Switch Style
Toggle
Item
AC Quiet Switch
Color
Red
Switch Type
3-Way
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Wiring Method
Back, Side
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Contact Material
Silver Alloy
Maximum Operating Temperature
65 Degrees C
Minimum Operating Temperature
-40 Degrees F
Current Rating
20 A
Grounding
Grounded
Housing Material
Thermoplastic
Strap Material
Steel
Switch Material
Thermoplastic
Market
Industrial
Horsepower Rating
2 hp
Illuminated
No
Pilot Light
No

Description

Toggle Locking 3-Way AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.