Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Red, 4.1 in H

  • Mfr # 1223-7PR

  • Zoro # G016129570


product price: $23.69
/ea

Key Features

Switch Style
Toggle
Switch Type
3-Way
Wiring Method
Back, Side
Color
Red
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1223-7PR
Zoro #
G016129570
UPC #
078477984239
Country of Origin
Mexico

Dimensions

Switch Depth
1.6 in
Switch Height
4.1 in
Overall Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Minimum Wire Size
14 AWG
Overall Height
4.1 in

Details

Switch Style
Toggle
Switch Type
3-Way
Wiring Method
Back, Side
Item
AC Quiet Switch
Color
Red
Switch Function
Maintained
Standards
ANSI C-73, CSA C22.2 No. 111File #152105, NEMA WD-1 and WD-6, NOM 57, RoHS, UL FED SPEC WS896E File #E7458, UL Standard UL 20
Current Rating
20 A
Contact Material
Silver Alloy
Pilot Light
Yes
Wire Connection Type
Screw Terminals
Voltage Rating
277V AC
Switch Material
Thermoplastic
Market
Industrial
Illuminated
Yes
Strap Material
Steel
Horsepower Rating
1 hp
Minimum Operating Temperature
-40 Degrees F
Grounding
Grounded
Housing Material
Thermoplastic
Maximum Operating Temperature
65 Degrees C

Description

Toggle Neutral 3-Way AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.