Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, Red, 4.1 in H

  • Mfr # 3032-2R

  • Zoro # G316129669


product price: $15.19
/ea

Key Features

Switch Type
Double Pole
Standards
UL/CSA
Wiring Method
Back, Side
Color
Red
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3032-2R
Zoro #
G316129669
UPC #
078477359464
Country of Origin
Mexico

Dimensions

Switch Height
4.1 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in
Switch Depth
1.6 in
Overall Width
1.3 in
Overall Height
4.1 in

Details

Switch Type
Double Pole
Standards
UL/CSA
Wiring Method
Back, Side
Color
Red
Switch Style
Toggle
Switch Function
Maintained
Item
AC Quiet Switch
Grounding
Grounded
Wire Connection Type
Screw Terminals
Horsepower Rating
2 hp
Strap Material
Steel
Minimum Operating Temperature
-40 Degrees F
Housing Material
Thermoplastic
Switch Material
Thermoplastic
Current Rating
30 A
Maximum Operating Temperature
65 Degrees C
Contact Material
Silver Alloy
Market
Industrial
Voltage Rating
120/277V AC
Illuminated
No
Pilot Light
No

Description

Toggle Double-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.