Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, White, 4.1 in H

  • Mfr # 1081-W

  • Zoro # G416091637


product price: $43.99
/ea

Key Features

Standards
RoHS
Switch Function
Momentary
Switch Type
Single Pole/Double Throw
Wiring Method
Back, Side
Switch Style
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1081-W
Zoro #
G416091637
UPC #
078477358115
Country of Origin
Mexico

Dimensions

Switch Depth
1.3 in
Overall Height
4.1 in
Switch Height
4.1 in
Overall Width
1.4 in
Mount Hole Center-to-Center Height
3.3 in

Details

Standards
RoHS
Switch Function
Momentary
Switch Type
Single Pole/Double Throw
Item
AC Quiet Switch
Wiring Method
Back, Side
Switch Style
Toggle
Color
White
Strap Material
Steel
Grounding
Grounded
Switch Material
Thermoplastic Polyester
Current Rating
0.125
Maximum Operating Temperature
65 Degrees C
Market
Industrial
Minimum Operating Temperature
-40 Degrees F
Voltage Rating
30V AC/DC
Contact Material
Silver Alloy
Wire Connection Type
Screw Terminals
Housing Material
Thermoplastic Polyester
Pilot Light
No
Illuminated
No

Description

Single Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.