Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, White, 4.1 in H

  • Mfr # 5657-2W

  • Zoro # G616129598


product price: $51.59
/ea

Key Features

Standards
CSA C22. 2 NO. 111 File #152105, UL 20
Switch Function
Momentary
Switch Style
Rocker
Color
White
Wiring Method
Back, Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5657-2W
Zoro #
G616129598
UPC #
078477789674
Country of Origin
Mexico

Dimensions

Overall Width
1.3 in
Overall Height
4.1 in
Switch Depth
2.4 in
Mount Hole Center-to-Center Height
2.6 in
Switch Height
4.1 in
Minimum Wire Size
14 AWG

Details

Standards
CSA C22. 2 NO. 111 File #152105, UL 20
Switch Function
Momentary
Switch Style
Rocker
Color
White
Wiring Method
Back, Side
Switch Type
Single Pole/Double Throw
Item
AC Quiet Switch
Horsepower Rating
2 hp
Current Rating
15 A
Strap Material
Steel
Market
Commercial
Switch Material
Thermoplastic
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Minimum Operating Temperature
-40 Degrees F
Grounding
Grounded
Housing Material
Thermoplastic
Maximum Operating Temperature
65 Degrees C
Pilot Light
No
Illuminated
No

Description

Single-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.