Zoro Homepage

AC Quiet Switch, White, 4.1 in H

  • Mfr # CS220-2W

  • Zoro # G916129694


product price: $9.29
/ea
Sold in multiples of 10 for $92.90

Key Features

Switch Style
Toggle
Wiring Method
Side
Switch Type
Double Pole
Standards
CSA C22. 2 NO. 111 File #152105, RoHS, UL 20, UL FED SPEC WS896E File #E7458
Switch Function
Maintained
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS220-2W
Zoro #
G916129694
UPC #
078477815786
Country of Origin
Mexico

Dimensions

Switch Depth
1.6 in
Minimum Wire Size
14 AWG
Overall Height
4.1 in
Maximum Wire Size
12 AWG
Overall Width
1.3 in
Mount Hole Center-to-Center Height
3.3 in
Switch Height
4.1 in

Description

Toggle Double-Pole AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.