Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AC Quiet Switch, White, 4.1 in H, PK10

  • Mfr # 54524-2W

  • Zoro # G416129736


product price: $24.29
/ea
Sold in multiples of 10 for $242.90

Key Features

Color
White
Switch Style
Toggle
Wiring Method
Side
Switch Type
4-Way
Standards
CSA C22. 2 NO. 111 File #152105, UL 20, UL FED SPEC WS896E File #E7458
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54524-2W
Zoro #
G416129736
UPC #
078477125526
Country of Origin
Mexico

Dimensions

Overall Height
4.1 in
Maximum Wire Size
12 AWG
Switch Height
4.1 in
Overall Width
1.3 in
Minimum Wire Size
14 AWG
Mount Hole Center-to-Center Height
3.3 in

Details

Color
White
Item
AC Quiet Switch
Switch Style
Toggle
Wiring Method
Side
Switch Type
4-Way
Standards
CSA C22. 2 NO. 111 File #152105, UL 20, UL FED SPEC WS896E File #E7458
Switch Function
Maintained
Strap Material
Steel
Horsepower Rating
2 hp
Voltage Rating
120/277V AC
Wire Connection Type
Screw Terminals
Grounding
Grounded
Current Rating
20 A
Housing Material
Thermoplastic
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
65 Degrees C
Switch Material
Thermoplastic
Market
Commercial
Illuminated
No
Pilot Light
No

Description

Toggle Framed 4-Way AC Quiet Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.