Zoro Homepage
This item is Discontinued.
Leviton Angle Back Box, 20/30A, 3/4" Hub, Straight BX230-V

Angle Back Box, 20/30A, 3/4" Hub, Straight (Discontinued)

  • Mfr # BX230-V
  • Zoro # G3833427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX230-V
Zoro #
G3833427
UPC #
78477018767
Country of Origin
Unknown

Dimensions

Width
3-7/8"
Length
6-5/8"

Details

Item
Angle Back Box
Box Type
Dead End
Amps
20/30
Angle
Straight
Material
Nonmetallic
Includes
Mounting Feet
Hub
3/4"
Use With
20 & 30 Amp Leviton Pin & Sleeve Inlets & Receptacles

Description

Back Box for Pin & Sleeve Inlets And Receptacles, 20 Amp, 30 Amp, IP67, Watertight - Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.