Angled Wiring Module, 90 Degree

  • Mfr # MSTWL-WT6

  • Zoro # G022982121


product price:  $7.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSTWL-WT6
Zoro #
G022982121
UPC #
078477775059
Country of Origin
Mexico

Description

Angled Wiring Module, 90 Degree, Current Rating 20 A, Lead Length 6 in, Number of Wires 3, Voltage Rating 125V AC, Wire Type Stranded, Color Black, Green, White, Conductor Type THHN, Module Type Receptacle, Standards ISO 9001:2015, Housing Material Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.