Zoro Homepage

Assembly Screw, 400 A, PK10, 10

  • Mfr # A0010

  • Zoro # G416091552


product price: $48.55
/pk 10, $4.85/ea
Sold in multiples of 2 for $97.10

Key Features

Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Product Type
Assembly Screw
NEMA Enclosure Rating
3R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A0010
Zoro #
G416091552
UPC #
078477594186
Country of Origin
Mexico

Details

Item
Assembly Screw
Voltage Rating
600V AC, 600V DC
Current Rating
400 A
Product Type
Assembly Screw
NEMA Enclosure Rating
3R

Description

Assembly Screw,Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.