
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5EUJK-RE5
Zoro #
G4461905
UPC #
78477695647
Country of Origin
United States
Dimensions
Width
6 in
Length
4.00 in
Height
5.5000 in
Details
Color
Black
Application
For most demanding network applications and supports emerging technologies and will easily adap
Shielding
UTP
Number of Ports
1
Category Rating
Cat 5e
Type
Component Rated Standard
Mounting Type
Flush
Standard
cULus listed
Description
Atlas-X1 Cat 5e UTP QuickPort Connector, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.