
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6ASJK-RT6
Zoro #
G4465974
UPC #
78477696354
Country of Origin
United States
Dimensions
Height
5.5000 in
Width
6 in
Length
4.00 in
Dimensions
0.9 in H x 1.31 in W x 0.68 in D
Details
Color
Light Almond
Material
Die Cast Zinc
Application
Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application
Shielding
Shielded
Category Rating
Cat 6A
Standard
cULus listed
Mounting Type
Surface
Type
Component Rated
Description
Atlas-X1 Cat 6A Shielded QuickPort Connector, Component-Rated, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.