
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ESJK-SV5
Zoro #
G4464398
UPC #
78477699744
Country of Origin
United States
Dimensions
Width
6 in
Length
4.00 in
Height
5.5000 in
Details
Color
Green
Application
Government, Healthcare, Manufacturing, Transportation, Gaming and other Environment Application
Shielding
Shielded
Category Rating
Cat 5e
Type
Connector
Standard
cULus listed
Description
Atlas-X1 Cat 5e Shielded QuickPort Connector with Shutters, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.