
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5ESJK-SI5
Zoro #
G4461853
UPC #
78477699652
Country of Origin
United States
Dimensions
Width
6 in
Length
4.00 in
Height
5.5000 in
Dimensions
0.9 in H x 1.31 in W x 0.68 in D
Details
Color
Ivory
Material
Die Cast Zinc
Application
Network Applications
Module Type
Cat 5e
Mounting Type
Surface
Standard
cULus listed
Type
Component Rated
Description
Atlas-X1 Cat 5e Shielded QuickPort Connector with Shutters, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.